
Projector Screens, ACUMEN XL V 226IN 16/10 CINEFL
Mfr # 155104CB
Zoro # G010851019
product price: $7,160.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.
Key Features
Screen Fabric
CineFlex CH1200V
Product Line
Acumen XL V
Screen Height
120 in
Diagonal Image Size
226 in
Color
Powder Coated White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
155104CB
Zoro #
G010851019
UPC #
641092315339
Country of Origin
United States
Dimensions
Screen Height
120 in
Diagonal Image Size
226 in
Screen Width
192 in
Details
Screen Fabric
CineFlex CH1200V
Product Line
Acumen XL V
Color
Powder Coated White
Mounting
Ceiling Mount, Surface Mount
Description
Projector Screens, ACUMEN XL V 226IN 16/10 CINEFL
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.