Projector Screens, ACUMEN XL V 255IN 16/10 CINEFL
Mfr # 155105CB
Zoro # G810851950
product price: $7,973.99
/ea
Free Shipping & Returns
Key Features
Mounting
Ceiling Mount
Screen Width
216 in
Screen Height
135 in
Diagonal Image Size
255 in
Product Line
Acumen XL V
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
155105CB
Zoro #
G810851950
UPC #
641092317890
Country of Origin
United States
Dimensions
Screen Width
216 in
Screen Height
135 in
Diagonal Image Size
255 in
Details
Mounting
Ceiling Mount
Product Line
Acumen XL V
Screen Fabric
CineFlex CH1200V
Includes
Acumen XL V Electric Projection ScreenFloating Mounting BracketsCeiling Suspension BracketsLow-voltage controllerWall switch
Aspect Ratio
16:10
Color
Powder Coated White
Description
Projector Screens, ACUMEN XL V 255IN 16/10 CINEFL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.