Zoro Homepage

Projector Screens, ACUMEN XL V 255IN 16/10 CINEFL

  • Mfr # 155105CD

  • Zoro # G110851926


product price: $7,973.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Color
Powder Coated White
Mounting
Ceiling Mount, Surface Mount
Screen Folding Mechanism
Electric
Screen Height
135 in
Diagonal Image Size
255 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
155105CD
Zoro #
G110851926
UPC #
641092315728
Country of Origin
United States

Dimensions

Screen Height
135 in
Diagonal Image Size
255 in
Screen Width
216 in

Details

Color
Powder Coated White
Mounting
Ceiling Mount, Surface Mount
Screen Folding Mechanism
Electric
Aspect Ratio
16:10
Item
Projection Screen
Screen Fabric
CineFlex White XT700V
Includes
Acumen XL V Electric Projection ScreenFloating Mounting BracketsCeiling Suspension BracketsLow-voltage controllerWall switch
Product Line
Acumen XL V

Description

Projector Screens, ACUMEN XL V 255IN 16/10 CINEFL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.