Zoro Homepage

Projector Screens, DIPLOMAT/R CARPETED CASE 60IN

  • Mfr # 215012

  • Zoro # G210948458


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Screen Folding Mechanism
Electric
Aspect Ratio
1:1
Screen Height
60 in
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Screen Width
60 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215012
Zoro #
G210948458
UPC #
641092137542
Country of Origin
United States

Dimensions

Screen Height
60 in
Screen Width
60 in
Diagonal Image Size
84.9 in

Details

Screen Folding Mechanism
Electric
Aspect Ratio
1:1
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Front Projection
Yes
Projection Formats
AV
Standards
UL, CE
Viewing Angle
70°
Screen Gain
1
Item
Projection Screen
Series
R
Certifications & Standards
ULCE
Product Line
Diplomat
Environmental Certification
GREENGUARD
Screen Fabric
Matt White XT1000E

Description

Projector Screens, DIPLOMAT/R CARPETED CASE 60IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.