Zoro Homepage

Projector Screens, FOCALPOINT 220IN HDTV CINEFLEX

  • Mfr # 385117

  • Zoro # G810848400


product price: $6,364.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.

Key Features

Width
16.7 ft
Screen Folding Mechanism
Manual
Includes
FocalPoint Portable Folding ScreensViewing surface PouchProtective floor TarpsCarrying CasesLeg kit.
Product Line
FocalPoint
Diagonal Image Size
220 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385117
Zoro #
G810848400
UPC #
641092212454
Country of Origin
United States

Dimensions

Width
16.7 ft
Diagonal Image Size
220 in
Height
116 in
Screen Width
192 in
Screen Height
108 in

Details

Screen Folding Mechanism
Manual
Includes
FocalPoint Portable Folding ScreensViewing surface PouchProtective floor TarpsCarrying CasesLeg kit.
Product Line
FocalPoint
Screen Gain
1
Color
Black
Projection Formats
HDTV
Viewing Angle
50°
Aspect Ratio
16:9
Item
Projection Screen
Mounting
Floor Mount
Screen Fabric
CineFlex CH1200V

Description

Projector Screens, FOCALPOINT 220IN HDTV CINEFLEX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.