Zoro Homepage

Projector Screens, FOCALPOINT 283IN 16/10 MATT WH

  • Mfr # 385130

  • Zoro # G510848960


product price: $8,259.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Key Features

Environmental Certification
GREENGUARD Gold, GREENGUARD
Screen Fabric
Matt White XT1000VB
Environmentally Friendly
Yes
Features
Light Weight
Screen Height
150 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
385130
Zoro #
G510848960
UPC #
641092181262
Country of Origin
United States

Dimensions

Screen Height
150 in
Width
20.7 ft
Height
13.2 ft
Screen Width
240 in
Diagonal Image Size
283 in

Details

Item
Projection Screen
Environmental Certification
GREENGUARD Gold, GREENGUARD
Screen Fabric
Matt White XT1000VB
Environmentally Friendly
Yes
Features
Light Weight
Includes
FocalPoint Portable Folding ScreensViewing Surface PouchProtective Floor TarpsCarrying CasesLeg Kit
Product Line
FocalPoint
Projection Formats
Widescreen
Aspect Ratio
16:10

Description

Projector Screens, FOCALPOINT 283IN 16/10 MATT WH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.