Projector Screens, FOCALPOINT DRESS KIT W/CASE-IF
Mfr # 387012
Zoro # G410948593
product price: $3,417.99
/ea
Free Shipping & Returns
Key Features
Product Name
Dress Kit
Product Type
Dress Kit
Compatibility
Draper FocalPoint I.F.R., 81" x 144" , HDTV, Projection Screen
Color
Black
Material
Velour
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
387012
Zoro #
G410948593
UPC #
641092212461
Country of Origin
United States
Details
Product Name
Dress Kit
Product Type
Dress Kit
Compatibility
Draper FocalPoint I.F.R., 81" x 144" , HDTV, Projection Screen
Color
Black
Material
Velour
Description
Projector Screens, FOCALPOINT DRESS KIT W/CASE-IF
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.