
Projector Screens, LUMA 2 110IN HDTV CONTRAST GRE
Mfr # 206200
Zoro # G110858017
product price: $746.99
/ea
Free Shipping & Returns
Key Features
Screen Size
66.1 in H x 100 in W
Mounting Method
Wall, Ceiling
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Aspect Ratio
16:9
Screen Folding Mechanism
Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206200
Zoro #
G110858017
UPC #
641092173175
Country of Origin
United States
Dimensions
Screen Size
66.1 in H x 100 in W
Diagonal Image Size
110 in
Details
Item
Projection Screen
Mounting Method
Wall, Ceiling
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Aspect Ratio
16:9
Screen Folding Mechanism
Manual
Viewing Angle
60°
Screen Gain
1
Front Projection
Yes
Description
Projector Screens, LUMA 2 110IN HDTV CONTRAST GRE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.