Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Screens, LUMA 2 113IN 16/10 CONTRAST GR

  • Mfr # 206231

  • Zoro # G810845768


product price: $746.99
/ea
Free Shipping & Returns

Key Features

Screen Size
60 in H x 96 in D
Color
White
Height
72 in
Width
100 in
Aspect Ratio
16:10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206231
Zoro #
G810845768
UPC #
641092203872
Country of Origin
United States

Dimensions

Screen Size
60 in H x 96 in D
Height
72 in
Width
100 in
Diagonal Image Size
113 in
Screen Width
96 in
Screen Height
60 in

Details

Color
White
Item
Projection Screen
Aspect Ratio
16:10
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Screen Folding Mechanism
Manual
Series
Luma 2
Mount Type
Wall/Ceiling Mount
Projection Formats
Widescreen
Mounting
Wall/Ceiling Mount
Product Line
Luma 2
Environmental Certification
GREENGUARD Gold, GREENGUARD
Screen Fabric
Contrast Grey XH800E
Environmentally Friendly
Yes

Description

Projector Screens, LUMA 2 113IN 16/10 CONTRAST GR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.