Projector Screens, LUMA 2 123IN 16/10 CONTRAST GR
Mfr # 206178
Zoro # G210858030
product price: $826.99
/ea
Free Shipping & Returns
Key Features
Screen Size
69 in H x 108 in W
Mounting Method
Ceiling, Wall
Aspect Ratio
16:10
Includes
Ceiling Trim Kit
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206178
Zoro #
G210858030
UPC #
641092169505
Country of Origin
United States
Dimensions
Screen Size
69 in H x 108 in W
Diagonal Image Size
123 in
Details
Item
Projection Screen
Mounting Method
Ceiling, Wall
Aspect Ratio
16:10
Includes
Ceiling Trim Kit
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Screen Folding Mechanism
Manual
Viewing Angle
70°
Series
2
Front Projection
Yes
Description
Projector Screens, LUMA 2 123IN 16/10 CONTRAST GR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.