Zoro Homepage

Projector Screens, LUMA 2 137IN 16/10 CONTRAST GR

  • Mfr # 206179

  • Zoro # G910857913


product price: $996.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
76.5 in H x 120 in W
Mounting Method
Wall, Ceiling
Aspect Ratio
16:10
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Includes
Luma 2 Manual Projection ScreenCeiling Trim kit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206179
Zoro #
G910857913
UPC #
641092169512
Country of Origin
United States

Dimensions

Screen Size
76.5 in H x 120 in W
Diagonal Image Size
137 in
Screen Width
120 in
Screen Height
76.5 in

Details

Item
Projection Screen
Mounting Method
Wall, Ceiling
Aspect Ratio
16:10
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Includes
Luma 2 Manual Projection ScreenCeiling Trim kit
Series
2
Screen Gain
0.8
Screen Folding Mechanism
Manual
Viewing Angle
70°
Front Projection
Yes
Mounting
Ceiling Mount, Wall Mount
Screen Fabric
Contrast Grey XH800E
Environmentally Friendly
Yes
Product Line
Luma 2
Environmental Certification
GREENGUARD

Description

Projector Screens, LUMA 2 137IN 16/10 CONTRAST GR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.