Zoro Homepage

Projector Screens, LUMA 2 96IN X 96IN AV CONTRAST

  • Mfr # 206063

  • Zoro # G610855363


product price: $780.99
/ea
Free Shipping & Returns

Key Features

Screen Size
96 in H x 96 in W
Color
White
Mounting Method
Ceiling, Wall
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Aspect Ratio
1:1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206063
Zoro #
G610855363
UPC #
641092135463
Country of Origin
United States

Dimensions

Screen Size
96 in H x 96 in W
Diagonal Image Size
136 in
Width
96 in
Height
96 in
Screen Width
96 in
Screen Height
96 in

Details

Color
White
Item
Projection Screen
Mounting Method
Ceiling, Wall
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Aspect Ratio
1:1
Projection Formats
Square, AV
Screen Gain
0.8
Viewing Angle
70°
Screen Folding Mechanism
Manual
Front Projection
Yes
Product Line
Luma 2
Screen Fabric
Contrast Grey XH800E
Environmentally Friendly
Yes
Environmental Certification
GREENGUARD, GREENGUARD Gold
Mounting
Wall Mount, Ceiling Mount

Description

Projector Screens, LUMA 2 96IN X 96IN AV CONTRAST

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.