Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Screens, LUMA 2 9FT X 9FT AV CONTRAST G

  • Mfr # 206220

  • Zoro # G210845900


product price: $922.99
/ea
Free Shipping & Returns

Key Features

Screen Size
108 in H x 108 in W
Color
White
Mounting Method
Wall, Ceiling
Green Environmental Attribute
GREENGUARD Gold; Environmentally Friendly
Diagonal Image Size
108 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206220
Zoro #
G210845900
UPC #
641092212850
Country of Origin
United States

Dimensions

Screen Size
108 in H x 108 in W
Diagonal Image Size
108 in
Screen Height
108 in
Screen Width
108 in

Details

Color
White
Item
Projection Screen
Mounting Method
Wall, Ceiling
Green Environmental Attribute
GREENGUARD Gold; Environmentally Friendly
Projection Formats
AV
Screen Folding Mechanism
Manual
Fixed Frame
Yes
Mounting
Wall Mount, Ceiling Mount
Screen Fabric
Contrast Grey XH800E
Product Line
Luma 2
Environmental Certification
GREENGUARD Gold
Environmentally Friendly
Yes

Description

Projector Screens, LUMA 2 9FT X 9FT AV CONTRAST G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.