Zoro Homepage

Projector Screens, NETWORK SERIAL COMMUNICATION L

  • Mfr # 121277

  • Zoro # G710948903


product price: $882.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
110 V AC
Includes
(1) LVC-IV Low-Voltage Control Module, LS101 (Ethernet to Serial Bridge), Serial Port Adapter (converts 9 pin serial port to an RJ11 modular phone cable)
Package Contents
1 x LVC-IV Low-Voltage Control Module LS101 (Ethernet to Serial Bridge) Serial Port Adapter (converts 9 pin serial port to an RJ11 modular phone cable)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121277
Zoro #
G710948903
UPC #
641092211297
Country of Origin
United States

Details

Input Voltage
110 V AC
Item
Network Serial Communication Kit
Includes
(1) LVC-IV Low-Voltage Control Module, LS101 (Ethernet to Serial Bridge), Serial Port Adapter (converts 9 pin serial port to an RJ11 modular phone cable)
Package Contents
1 x LVC-IV Low-Voltage Control Module LS101 (Ethernet to Serial Bridge) Serial Port Adapter (converts 9 pin serial port to an RJ11 modular phone cable)

Description

Projector Screens, NETWORK SERIAL COMMUNICATION L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.