
Projector Screens, PARAGON E 324IN HDTV MATT WHT
Mfr # 114211
Zoro # G610857206
product price: $10,368.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
Key Features
Screen Size
165 in H x 288 in W
Mounting Method
Wall/Ceiling
Aspect Ratio
16:9
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Screen Folding Mechanism
Electric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114211
Zoro #
G610857206
UPC #
641092178347
Country of Origin
United States
Dimensions
Screen Size
165 in H x 288 in W
Diagonal Image Size
324 in
Screen Height
165 in
Screen Width
288 in
Details
Item
Projection Screen
Mounting Method
Wall/Ceiling
Aspect Ratio
16:9
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Screen Folding Mechanism
Electric
Series
E
Mounting
Wall/Ceiling Mount
Environmental Certification
GREENGUARD
Environmentally Friendly
Yes
Screen Fabric
Matt White XT1000E
Product Line
Paragon
Description
Projector Screens, PARAGON E 324IN HDTV MATT WHT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.