
Projector Screens, PARAGON E 363IN 16/10 MATT WHT
Mfr # 114231
Zoro # G610857008
product price: $14,205.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
Key Features
Screen Size
197.5 in H x 312 in W
Mounting Method
Wall/Ceiling
Aspect Ratio
16:10
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Series
E
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
114231
Zoro #
G610857008
UPC #
641092180579
Country of Origin
United States
Dimensions
Screen Size
197.5 in H x 312 in W
Diagonal Image Size
363 in
Details
Item
Projection Screen
Mounting Method
Wall/Ceiling
Aspect Ratio
16:10
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Series
E
Screen Folding Mechanism
Electric
Description
Projector Screens, PARAGON E 363IN 16/10 MATT WHT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.