Zoro Homepage

Projector Screens, PREMIER 106IN HDTV MATT WHT XT

  • Mfr # 101060Q

  • Zoro # G810848431


product price: $3,179.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
52 in H x 92 in W
Mounting Method
Wall, Ceiling
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Aspect Ratio
4:3
Screen Gain
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101060Q
Zoro #
G810848431
UPC #
641092174134
Country of Origin
United States

Dimensions

Screen Size
52 in H x 92 in W
Diagonal Image Size
106 in
Screen Width
92 in
Screen Height
52 in

Details

Item
Projection Screen
Mounting Method
Wall, Ceiling
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Aspect Ratio
4:3
Screen Gain
1
Viewing Angle
180°
Screen Folding Mechanism
Electric
Front Projection
Yes
Mounting
Ceiling Mount, Wall Mount
Product Line
Premium
Environmental Certification
GREENGUARD
Screen Fabric
Matt White XT1000V
Environmentally Friendly
Yes

Description

Projector Screens, PREMIER 106IN HDTV MATT WHT XT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.