Zoro Homepage

Projector Screens, PREMIER 10FT NTSC MATT WHT XT1

  • Mfr # 101058U

  • Zoro # G110847448


product price: $3,273.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
72 in H x 96 in W
Mounting Method
Wall, Ceiling
Green Environmental Attribute
GREENGUARD Gold; Environmentally Friendly
Aspect Ratio
1:1
Includes
Premier Electric Projection Screen, Matching endcaps with universal mounting brackets, 1 x 110-120V, 3-position switch (standard).
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101058U
Zoro #
G110847448
UPC #
641092193869
Country of Origin
United States

Dimensions

Screen Size
72 in H x 96 in W
Diagonal Image Size
120 in
Screen Height
72 in
Screen Width
96 in

Details

Item
Projection Screen
Mounting Method
Wall, Ceiling
Green Environmental Attribute
GREENGUARD Gold; Environmentally Friendly
Aspect Ratio
1:1
Includes
Premier Electric Projection Screen, Matching endcaps with universal mounting brackets, 1 x 110-120V, 3-position switch (standard).
Screen Folding Mechanism
Electric
Mounting
Ceiling Mount, Wall Mount
Environmental Certification
GREENGUARD Gold
Product Line
Premier
Environmentally Friendly
Yes
Screen Fabric
Matt White XT1000VB

Description

Projector Screens, PREMIER 10FT NTSC MATT WHT XT1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.