Zoro Homepage

Projector Screens, PREMIER 110IN HDTV GREY XH600V

  • Mfr # 101774

  • Zoro # G510853674


product price: $3,501.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
54 in H x 96 in W
Mounting Method
Ceiling, Wall
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Aspect Ratio
16:9
Screen Gain
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101774
Zoro #
G510853674
UPC #
641092200802
Country of Origin
United States

Dimensions

Screen Size
54 in H x 96 in W
Diagonal Image Size
110 in
Screen Width
96 in
Screen Height
54 in

Details

Item
Projection Screen
Mounting Method
Ceiling, Wall
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Aspect Ratio
16:9
Screen Gain
1
Viewing Angle
70°
Screen Folding Mechanism
Electric
Front Projection
Yes
Product Line
Premier
Screen Fabric
HiDef Grey
Environmental Certification
GREENGUARD
Environmentally Friendly
Yes
Mounting
Ceiling Mount, Wall Mount

Description

Projector Screens, PREMIER 110IN HDTV GREY XH600V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.