Zoro Homepage

Projector Screens, PREMIER 119IN HDTV CLRSOUND NA

  • Mfr # 101305SC

  • Zoro # G210855084


product price: $4,118.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
58 in H x 104 in W
Mounting Method
Wall/Ceiling
Aspect Ratio
16:9
Screen Folding Mechanism
Electric
Diagonal Image Size
119 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101305SC
Zoro #
G210855084
UPC #
641092250449
Country of Origin
United States

Dimensions

Screen Size
58 in H x 104 in W
Diagonal Image Size
119 in
Screen Width
104 in
Screen Height
58 in

Details

Item
Projection Screen
Mounting Method
Wall/Ceiling
Aspect Ratio
16:9
Screen Folding Mechanism
Electric
Screen Fabric
ClearSound NanoPerf XT800V
Product Line
Premier
Mounting
Wall/Ceiling Mount

Description

Projector Screens, PREMIER 119IN HDTV CLRSOUND NA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.