Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Screens, PREMIER 11FT NTSC GREY XH600V

  • Mfr # 101345Q

  • Zoro # G310855922


product price: $4,152.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
78 in H x 104 in W
Mounting Method
Wall, Ceiling
Aspect Ratio
4:3
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Screen Gain
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101345Q
Zoro #
G310855922
UPC #
641092216438
Country of Origin
United States

Dimensions

Screen Size
78 in H x 104 in W
Diagonal Image Size
132 in
Screen Width
104 in
Screen Height
78 in

Details

Item
Projection Screen
Mounting Method
Wall, Ceiling
Aspect Ratio
4:3
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Screen Gain
1
Screen Folding Mechanism
Electric
Viewing Angle
70°
Front Projection
Yes
Screen Fabric
HiDef Grey
Product Line
Premier
Mounting
Ceiling Mount, Wall Mount
Environmentally Friendly
Yes
Environmental Certification
GREENGUARD

Description

Projector Screens, PREMIER 11FT NTSC GREY XH600V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.