Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Screens, PREMIER 123IN 16/10 CINEFLEX C

  • Mfr # 101640CB

  • Zoro # G510846454


product price: $3,833.99
/ea
Additional $295.00 delivery surcharge applies per item.
See details

Key Features

Screen Size
65 in H x 104 in W
Color
Black
Mounting Method
Wall/Ceiling
Includes
Premier Electric Projection Screen Matching Endcaps Universal Mounting Brackets 3-position switch (110-120V)
Aspect Ratio
16:10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101640CB
Zoro #
G510846454
UPC #
641092257073
Country of Origin
United States

Dimensions

Screen Size
65 in H x 104 in W
Diagonal Image Size
123 in
Screen Width
104 in
Screen Height
65 in

Details

Color
Black
Item
Projection Screen
Mounting Method
Wall/Ceiling
Includes
Premier Electric Projection Screen Matching Endcaps Universal Mounting Brackets 3-position switch (110-120V)
Aspect Ratio
16:10
Projection Formats
Widescreen
Screen Gain
1
Screen Folding Mechanism
Electric
Indoor / Outdoor
Indoor
Product Line
Premier
Mounting
Wall/Ceiling Mount
Indoor/Outdoor
Indoor
Screen Fabric
CineFlex CH1200V

Description

Projector Screens, PREMIER 123IN 16/10 CINEFLEX C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.