Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Screens, PREMIER 137IN 16/10 CINEFLEX C

  • Mfr # 101641CB

  • Zoro # G510846706


product price: $4,118.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
72.5 in H x 116 in W
Color
Black
Mounting Method
Ceiling, Wall
Aspect Ratio
16:10
Includes
Premier Electric Projection Screen 1 x 110-120V, 3-Position Switch (Standard)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101641CB
Zoro #
G510846706
UPC #
641092233848
Country of Origin
United States

Dimensions

Screen Size
72.5 in H x 116 in W
Diagonal Image Size
137 in
Screen Height
72.5 in
Screen Width
116 in

Details

Color
Black
Item
Projection Screen
Mounting Method
Ceiling, Wall
Aspect Ratio
16:10
Includes
Premier Electric Projection Screen 1 x 110-120V, 3-Position Switch (Standard)
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Viewing Angle
180°
Screen Folding Mechanism
Electric
Screen Gain
1
Product Line
Premier
Environmental Certification
GREENGUARD, GREENGUARD Gold
Screen Fabric
Matt White XT1000VB
Mounting
Wall Mount, Ceiling Mount
Environmentally Friendly
Yes

Description

Projector Screens, PREMIER 137IN 16/10 CINEFLEX C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.