Zoro Homepage

Projector Screens, PREMIER 137IN 16/10 MATT WHT X

  • Mfr # 101641QU

  • Zoro # G310847576


product price: $4,056.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
72.5 in H x 116 in W
Mounting Method
Wall, Ceiling
Includes
Premier Electric Projection Screen, Matching endcaps with universal mounting brackets, 1 x 110-120V, 3-position switch (standard).
Green Environmental Attribute
GREENGUARD Gold; Environmentally Friendly
Aspect Ratio
16:10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101641QU
Zoro #
G310847576
UPC #
641092198932
Country of Origin
United States

Dimensions

Screen Size
72.5 in H x 116 in W
Diagonal Image Size
137 in
Screen Height
72.5 in
Screen Width
116 in

Details

Item
Projection Screen
Mounting Method
Wall, Ceiling
Includes
Premier Electric Projection Screen, Matching endcaps with universal mounting brackets, 1 x 110-120V, 3-position switch (standard).
Green Environmental Attribute
GREENGUARD Gold; Environmentally Friendly
Aspect Ratio
16:10
Screen Folding Mechanism
Electric
Screen Fabric
Matt White XT1000VB
Environmental Certification
GREENGUARD Gold
Product Line
Premier
Environmentally Friendly
Yes
Mounting
Wall Mount, Ceiling Mount

Description

Projector Screens, PREMIER 137IN 16/10 MATT WHT X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.