Zoro Homepage

Projector Screens, PREMIER 15FT NTSC MATT WHT XT1

  • Mfr # 101179U

  • Zoro # G510849264


product price: $4,528.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
108 in H x 144 in W
Mounting Method
Ceiling, Wall
Aspect Ratio
1:1
Green Environmental Attribute
GREENGUARD Gold; Environmentally Friendly
Includes
Matching endcaps with universal mounting brackets, (1) 110-120V, 3-position switch (standard).
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101179U
Zoro #
G510849264
UPC #
641092193968
Country of Origin
United States

Dimensions

Screen Size
108 in H x 144 in W
Diagonal Image Size
180 in

Details

Item
Projection Screen
Mounting Method
Ceiling, Wall
Aspect Ratio
1:1
Green Environmental Attribute
GREENGUARD Gold; Environmentally Friendly
Includes
Matching endcaps with universal mounting brackets, (1) 110-120V, 3-position switch (standard).
Screen Folding Mechanism
Electric

Description

Projector Screens, PREMIER 15FT NTSC MATT WHT XT1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.