Zoro Homepage

Projector Screens, PREMIER 165IN 16/10 CINEFLEX W

  • Mfr # 101642CD

  • Zoro # G610848044


product price: $4,940.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
87.5 in H x 140 in W
Color
Black
Mounting Method
Recessed/In-Ceiling, Wall
Aspect Ratio
16:10
Includes
Matching Endcaps, 3-position Switch, Mounting Brackets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101642CD
Zoro #
G610848044
UPC #
641092237402
Country of Origin
United States

Dimensions

Screen Size
87.5 in H x 140 in W
Diagonal Image Size
165 in

Details

Color
Black
Item
Projection Screen
Mounting Method
Recessed/In-Ceiling, Wall
Aspect Ratio
16:10
Includes
Matching Endcaps, 3-position Switch, Mounting Brackets
Screen Folding Mechanism
Electric

Description

Projector Screens, PREMIER 165IN 16/10 CINEFLEX W

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.