Zoro Homepage

Projector Screens, PREMIER 92IN HDTV MATT WHT XT1

  • Mfr # 101059U

  • Zoro # G010847722


product price: $3,183.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
45 in H x 80 in W
Mounting Method
Wall, Ceiling
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Aspect Ratio
16:9
Diagonal Image Size
92 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101059U
Zoro #
G010847722
UPC #
641092193876
Country of Origin
United States

Dimensions

Screen Size
45 in H x 80 in W
Diagonal Image Size
92 in
Screen Height
45 in
Screen Width
80 in

Details

Item
Projection Screen
Mounting Method
Wall, Ceiling
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Aspect Ratio
16:9
Screen Folding Mechanism
Electric
Environmentally Friendly
Yes
Environmental Certification
GREENGUARD Gold, GREENGUARD
Screen Fabric
Matt White XT1000V
Product Line
Premier
Mounting
Wall Mount, Ceiling Mount

Description

Projector Screens, PREMIER 92IN HDTV MATT WHT XT1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.