Projector Screens, PREMIER XL 193IN HDTV GREY XH6
Mfr # 101690
Zoro # G410849678
product price: $6,140.99
/ea
Item requires special delivery charges. A $270.00 per item surcharge will be applied.
Key Features
Screen Size
94.5 in H x 168 in W
Mounting Method
Wall, Ceiling
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Aspect Ratio
16:9
Front Projection
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101690
Zoro #
G410849678
UPC #
641092213826
Country of Origin
United States
Dimensions
Screen Size
94.5 in H x 168 in W
Diagonal Image Size
193 in
Screen Height
94.5 in
Screen Width
168 in
Details
Item
Projection Screen
Mounting Method
Wall, Ceiling
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Aspect Ratio
16:9
Front Projection
Yes
Screen Folding Mechanism
Electric
Viewing Angle
70°
Screen Gain
1
Environmentally Friendly
Yes
Screen Fabric
HiDef Grey
Product Line
Premier
Mounting
Ceiling Mount, Wall Mount
Environmental Certification
GREENGUARD
Description
Projector Screens, PREMIER XL 193IN HDTV GREY XH6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.