Zoro Homepage

Projector Screens, PREMIER XL 210IN NTSC CINEFLEX

  • Mfr # 101686CB

  • Zoro # G710848708


product price: $6,200.99
/ea
Item requires special delivery charges. A $250.00 per item surcharge will be applied.

Key Features

Screen Size
126 in H x 168 in W
Color
Black/White
Mounting Method
Wall/Ceiling
Includes
3-position switch
Aspect Ratio
4:3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101686CB
Zoro #
G710848708
UPC #
641092236177
Country of Origin
United States

Dimensions

Screen Size
126 in H x 168 in W
Diagonal Image Size
210 in

Details

Color
Black/White
Item
Projection Screen
Mounting Method
Wall/Ceiling
Includes
3-position switch
Aspect Ratio
4:3
Features
Plug and Play
Screen Folding Mechanism
Electric
Indoor / Outdoor
Indoor
Screen Gain
1
Projection Formats
NTSC

Description

Projector Screens, PREMIER XL 210IN NTSC CINEFLEX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.