Zoro Homepage

Projector Screens, PREMIER XL 220IN HDTV CINEFLEX

  • Mfr # 101391CB

  • Zoro # G810856962


product price: $7,061.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Screen Size
108 in H x 192 in W
Mounting Method
Ceiling, Wall
Aspect Ratio
16:9
Screen Folding Mechanism
Electric
Diagonal Image Size
220 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101391CB
Zoro #
G810856962
UPC #
641092259510
Country of Origin
United States

Dimensions

Screen Size
108 in H x 192 in W
Diagonal Image Size
220 in
Screen Width
192 in
Screen Height
108 in

Details

Item
Projection Screen
Mounting Method
Ceiling, Wall
Aspect Ratio
16:9
Screen Folding Mechanism
Electric
Screen Fabric
CineFlex CH1200V
Product Line
Premier
Mounting
Wall Mount, Ceiling Mount

Description

Projector Screens, PREMIER XL 220IN HDTV CINEFLEX

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.