Zoro Homepage

Projector Screens, PREMIER XL 220IN HDTV GREY XH6

  • Mfr # 101393

  • Zoro # G810857280


product price: $6,988.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.

Key Features

Screen Size
108 in H x 192 in W
Mounting Method
Wall, Ceiling
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Aspect Ratio
16:9
Viewing Angle
70°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101393
Zoro #
G810857280
UPC #
641092202035
Country of Origin
United States

Dimensions

Screen Size
108 in H x 192 in W
Diagonal Image Size
220 in
Screen Width
192 in
Screen Height
108 in

Details

Item
Projection Screen
Mounting Method
Wall, Ceiling
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Aspect Ratio
16:9
Viewing Angle
70°
Screen Folding Mechanism
Electric
Front Projection
Yes
Screen Gain
1
Screen Fabric
HiDef Grey
Mounting
Wall Mount, Ceiling Mount
Environmental Certification
GREENGUARD
Product Line
Premier
Environmentally Friendly
Yes

Description

Projector Screens, PREMIER XL 220IN HDTV GREY XH6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.