Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Screens, PROFILE+ 165IN 16/10 GREY XH60

  • Mfr # 254229

  • Zoro # G910849062


product price: $3,729.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
87.5 in H x 140 in W
Mounting Method
Wall, Flown
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Features
Light Weight, Border-less
Aspect Ratio
16:10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
254229
Zoro #
G910849062
UPC #
641092204107
Country of Origin
United States

Dimensions

Screen Size
87.5 in H x 140 in W
Diagonal Image Size
165 in
Height
88.8 in
Screen Height
87.5 in
Width
11.8 ft
Screen Width
140 in

Details

Item
Projection Screen
Mounting Method
Wall, Flown
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Features
Light Weight, Border-less
Aspect Ratio
16:10
Includes
Profile+ Fixed Projection Screen Wall Brackets Mounting Flanges
Fixed Frame
Yes
Screen Fabric
Grey XH600V
Environmental Certification
GREENGUARD Gold, GREENGUARD
Environmentally Friendly
Yes
Product Line
Profile+
Mounting
Wall Mount, Flown Mount

Description

Projector Screens, PROFILE+ 165IN 16/10 GREY XH60

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.