Zoro Homepage

Projector Screens, PROFILE+ 94IN 16/10 GREY XH600

  • Mfr # 254224

  • Zoro # G010848415


product price: $1,940.99
/ea
Free Shipping & Returns

Key Features

Screen Size
50 in H x 80 in W
Color
Black
Mounting Method
Wall, Flown
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Includes
Wall Brackets Standard, Flown Brackets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
254224
Zoro #
G010848415
UPC #
641092212577
Country of Origin
United States

Dimensions

Screen Size
50 in H x 80 in W
Diagonal Image Size
94 in

Details

Color
Black
Item
Projection Screen
Mounting Method
Wall, Flown
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Includes
Wall Brackets Standard, Flown Brackets
Aspect Ratio
16:10
Fixed Frame
Yes

Description

Projector Screens, PROFILE+ 94IN 16/10 GREY XH600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.