Zoro Homepage

Projector Screens, SHADOWBOX CLARION 100IN HDTV G

  • Mfr # 253118

  • Zoro # G410847414


product price: $1,643.99
/ea
Free Shipping & Returns

Key Features

Screen Size
49 in H x 87 in W
Mounting Method
Wall
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Includes
1-1/2" (38 mm) black border
Aspect Ratio
16:9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253118
Zoro #
G410847414
UPC #
641092216094
Country of Origin
United States

Dimensions

Screen Size
49 in H x 87 in W
Diagonal Image Size
100 in

Details

Item
Projection Screen
Mounting Method
Wall
Green Environmental Attribute
GREENGUARD Gold, GREENGUARD; Environmentally Friendly
Includes
1-1/2" (38 mm) black border
Aspect Ratio
16:9
Screen Folding Mechanism
Electric
Fixed Frame
Yes

Description

Projector Screens, SHADOWBOX CLARION 100IN HDTV G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.