Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Screens, SHADOWBOX CLARION 106IN HDTV M

  • Mfr # 253017

  • Zoro # G710845752


product price: $1,549.99
/ea
Free Shipping & Returns

Key Features

Screen Size
55 in H x 95 in W
Mounting Method
Wall
Aspect Ratio
16:9
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Diagonal Image Size
106 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253017
Zoro #
G710845752
UPC #
641092149996
Country of Origin
United States

Dimensions

Screen Size
55 in H x 95 in W
Diagonal Image Size
106 in
Screen Height
55 in
Screen Width
95 in

Details

Item
Projection Screen
Mounting Method
Wall
Aspect Ratio
16:9
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Front Projection
Yes
Screen Gain
1
Projection Formats
HDTV
Viewing Angle
180°
Fixed Frame
Yes
Screen Fabric
Matt White XT1000V
Product Line
ShadowBox Clarion
Environmentally Friendly
Yes
Environmental Certification
GREENGUARD
Mounting
Wall Mount

Description

Projector Screens, SHADOWBOX CLARION 106IN HDTV M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.