Projector Screens, SHADOWBOX CLARION 10FT NTSC MA
Mfr # 253013
Zoro # G010846169
product price: $1,549.99
/ea
Free Shipping & Returns
Key Features
Screen Size
75 in H x 99 in W
Mounting Method
Wall
Standards
UL, CE
Aspect Ratio
4:3
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
253013
Zoro #
G010846169
UPC #
641092149958
Country of Origin
United States
Dimensions
Screen Size
75 in H x 99 in W
Diagonal Image Size
120 in
Details
Item
Projection Screen
Mounting Method
Wall
Standards
UL, CE
Aspect Ratio
4:3
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Front Projection
Yes
Screen Gain
1
Projection Formats
NTSC
Viewing Angle
60°
Description
Projector Screens, SHADOWBOX CLARION 10FT NTSC MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.