Zoro Homepage

Projector Screens, SHADOWBOX CLARION 110IN HDTV G

  • Mfr # 253122

  • Zoro # G410847599


product price: $1,880.99
/ea
Free Shipping & Returns

Key Features

Screen Size
57 in H x 99 in W
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Aspect Ratio
16:9
Front Projection
Yes
Viewing Angle
70°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253122
Zoro #
G410847599
UPC #
641092210153
Country of Origin
United States

Dimensions

Screen Size
57 in H x 99 in W
Diagonal Image Size
110 in

Details

Item
Projection Screen
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Aspect Ratio
16:9
Front Projection
Yes
Viewing Angle
70°
Fixed Frame
Yes
Screen Gain
1

Description

Projector Screens, SHADOWBOX CLARION 110IN HDTV G

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.