Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Screens, SHADOWBOX CLARION 189IN 16/10

  • Mfr # 253147

  • Zoro # G910848355


product price: $2,590.99
/ea
Free Shipping & Returns

Key Features

Screen Size
100 in H x 160 in W
Color
Powder Coated Black
Mounting Method
Wall
Aspect Ratio
16:10
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253147
Zoro #
G910848355
UPC #
-
Country of Origin
United States

Dimensions

Screen Size
100 in H x 160 in W
Diagonal Image Size
189 in
Screen Width
160 in
Width
13.6 ft
Height
103 in
Screen Height
100 in

Details

Color
Powder Coated Black
Item
Projection Screen
Mounting Method
Wall
Aspect Ratio
16:10
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Fixed Frame
Yes
Projection Formats
Widescreen
Product Line
ShadowBox Clarion
Environmentally Friendly
Yes
Screen Fabric
Matt White XT1000VB
Mounting
Wall Mount
Environmental Certification
GREENGUARD, GREENGUARD Gold

Description

Projector Screens, SHADOWBOX CLARION 189IN 16/10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.