Projector Screens, SHADOWBOX CLARION 193IN HDTV C
Mfr # 253107
Zoro # G710846773
product price: $3,133.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.
Key Features
Screen Size
98 in H x 172 in W
Aspect Ratio
16:9
Screen Gain
1
Rear Projection
Yes
Fixed Frame
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
253107
Zoro #
G710846773
UPC #
641092212720
Country of Origin
United States
Dimensions
Screen Size
98 in H x 172 in W
Diagonal Image Size
193 in
Screen Width
172 in
Screen Height
98 in
Details
Item
Projection Screen
Aspect Ratio
16:9
Screen Gain
1
Rear Projection
Yes
Fixed Frame
Yes
Viewing Angle
50°
Product Line
ShadowBox Clarion
Screen Fabric
Rear Cineflex
Description
Projector Screens, SHADOWBOX CLARION 193IN HDTV C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.