Zoro Homepage

Projector Screens, SHADOWBOX CLARION 6FT NTSC MAT

  • Mfr # 253008

  • Zoro # G410857734


product price: $872.99
/ea
Free Shipping & Returns

Key Features

Screen Size
46 in H x 60 in W
Mounting Method
Wall
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Aspect Ratio
4:3
Screen Gain
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
253008
Zoro #
G410857734
UPC #
641092149903
Country of Origin
United States

Dimensions

Screen Size
46 in H x 60 in W
Diagonal Image Size
72 in
Screen Height
46 in
Screen Width
60 in

Details

Item
Projection Screen
Mounting Method
Wall
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Aspect Ratio
4:3
Screen Gain
1
Projection Formats
NTSC
Viewing Angle
180°
Front Projection
Yes
Fixed Frame
Yes
Screen Fabric
Matt White XT1000V
Environmentally Friendly
Yes
Mounting
Wall Mount
Product Line
ShadowBox Clarion
Environmental Certification
GREENGUARD Gold, GREENGUARD

Description

Projector Screens, SHADOWBOX CLARION 6FT NTSC MAT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.