Projector Screens, SHADOWBOX CLARION 92IN HDTV GR
Mfr # 253088
Zoro # G110847127
product price: $1,444.99
/ea
Free Shipping & Returns
Key Features
Screen Size
48 in H x 83 in W
Mounting Method
Wall
Aspect Ratio
16:9
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Fixed Frame
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
253088
Zoro #
G110847127
UPC #
641092150671
Country of Origin
United States
Dimensions
Screen Size
48 in H x 83 in W
Diagonal Image Size
92 in
Screen Height
48 in
Screen Width
83 in
Details
Item
Projection Screen
Mounting Method
Wall
Aspect Ratio
16:9
Green Environmental Attribute
GREENGUARD; Environmentally Friendly
Fixed Frame
Yes
Front Projection
Yes
Screen Gain
0.6
Viewing Angle
180°
Product Line
ShadowBox Clarion
Environmentally Friendly
Yes
Mounting
Wall Mount
Environmental Certification
GREENGUARD
Screen Fabric
Grey XH600V
Description
Projector Screens, SHADOWBOX CLARION 92IN HDTV GR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.