Zoro Homepage

Projector Screens, SP-KSM 110 V

  • Mfr # 121022

  • Zoro # G610949055


product price: $77.19
/ea
Free Shipping & Returns

Key Features

Color
Silver
Switch Type
Key
Controllable Function
Projector Screen, Projector Lift
Standards
UL, CSA
Input Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
121022
Zoro #
G610949055
UPC #
641092160397
Country of Origin
United States

Dimensions

Depth
8 in
Height
5 in
Width
7 in

Details

Color
Silver
Item
Hard Wire Switch
Switch Type
Key
Controllable Function
Projector Screen, Projector Lift
Standards
UL, CSA
Input Voltage
120V AC
Certifications & Standards
ULCSA

Description

Projector Screens, SP-KSM 110 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.