Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Screens, STAGESCREEN 220IN HDTV CINEFLE

  • Mfr # 383498CD

  • Zoro # G010852771


product price: $7,447.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Screen Size
108 in H x 192 in W
Mounting Method
Wall, Free Standing
Aspect Ratio
16:9
Includes
StageScreen Projection Screen Carrying Case
Diagonal Image Size
220 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
383498CD
Zoro #
G010852771
UPC #
641092243304
Country of Origin
United States

Dimensions

Screen Size
108 in H x 192 in W
Diagonal Image Size
220 in
Width
17.4 ft
Screen Height
108 in
Screen Width
192 in
Height
10.4 ft

Details

Item
Projection Screen
Mounting Method
Wall, Free Standing
Aspect Ratio
16:9
Includes
StageScreen Projection Screen Carrying Case
Projection Formats
HDTV
Screen Fabric
CineFlex White XT700V
Mounting
Wall Mount, Free Standing
Product Line
StageScreen

Description

Projector Screens, STAGESCREEN 220IN HDTV CINEFLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.