Projector Screens, STAGESCREEN 300IN NTSC CINEFLE
Mfr # 383556
Zoro # G110854163
product price: $9,654.99
/ea
Item requires special delivery charges. A $220.00 per item surcharge will be applied.
Key Features
Screen Size
196.5 in H x 256.5 in W
Aspect Ratio
4:3
Rear Projection
Yes
Diagonal Image Size
300 in
Projection Formats
NTSC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
383556
Zoro #
G110854163
UPC #
641092170587
Country of Origin
United States
Dimensions
Screen Size
196.5 in H x 256.5 in W
Diagonal Image Size
300 in
Screen Height
196.5 in
Screen Width
256.5 in
Details
Item
Projection Screen
Aspect Ratio
4:3
Rear Projection
Yes
Projection Formats
NTSC
Screen Gain
1.2
Viewing Angle
50°
Screen Fabric
CineFlex CH1200V
Product Line
StageScreen
Description
Projector Screens, STAGESCREEN 300IN NTSC CINEFLE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.