Zoro Homepage

Projector Screens, STAGESCREEN 330IN HDTV CINEFLE

  • Mfr # 383567

  • Zoro # G910854882


product price: $10,019.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Screen Size
178.5 in H x 304.5 in W
Mounting Method
Ceiling, Surface
Aspect Ratio
16:9
Diagonal Image Size
330 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
383567
Zoro #
G910854882
UPC #
641092205364
Country of Origin
United States

Dimensions

Screen Size
178.5 in H x 304.5 in W
Diagonal Image Size
330 in

Details

Item
Projection Screen
Mounting Method
Ceiling, Surface
Aspect Ratio
16:9

Description

Projector Screens, STAGESCREEN 330IN HDTV CINEFLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.