Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Screens, STAGESCREEN 340IN 16/10 CINEFL

  • Mfr # 383511CD

  • Zoro # G110853579


product price: $10,257.99
/ea
Item requires special delivery charges. A $235.00 per item surcharge will be applied.

Key Features

Diagonal Image Size
340 in
Projection Formats
Widescreen
Aspect Ratio
16:10
Width
25.4 ft
Height
16.4 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
383511CD
Zoro #
G110853579
UPC #
641092240556
Country of Origin
United States

Dimensions

Diagonal Image Size
340 in
Width
25.4 ft
Height
16.4 ft
Screen Width
288 in
Screen Height
180 in

Details

Projection Formats
Widescreen
Aspect Ratio
16:10
Mounting
Wall Mount, Free Standing
Screen Fabric
CineFlex White XT700V
Product Line
StageScreen
Item
Projection Screen
Includes
StageScreen Projection ScreenCarrying Case

Description

Projector Screens, STAGESCREEN 340IN 16/10 CINEFL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.