Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Projector Screens, STAGESCREEN SURFACE ONLY 240IN

  • Mfr # 383180

  • Zoro # G010847623


product price: $2,123.99
/ea
Free Shipping & Returns

Key Features

Screen Size
144 in H x 192 in W
Aspect Ratio
1:1
Diagonal Image Size
240 in
Rear Projection
Yes
Viewing Angle
50°
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
383180
Zoro #
G010847623
UPC #
641092215257
Country of Origin
United States

Dimensions

Screen Size
144 in H x 192 in W
Diagonal Image Size
240 in
Screen Height
144 in
Screen Width
192 in

Details

Item
Projection Screen
Aspect Ratio
1:1
Rear Projection
Yes
Viewing Angle
50°
Screen Gain
1
Screen Folding Mechanism
Manual
Screen Fabric
Rear Cineflex
Product Line
StageScreen

Description

Projector Screens, STAGESCREEN SURFACE ONLY 240IN

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.