Zoro Homepage

Projector Screens, TARGA 100IN HDTV CLRSOUND WHT

  • Mfr # 116453

  • Zoro # G810852438


product price: $1,433.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
61 in H x 91 in W
Mounting Method
Ceiling, Wall
Aspect Ratio
16:9
Viewing Angle
180°
Diagonal Image Size
100 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116453
Zoro #
G810852438
UPC #
641092209232
Country of Origin
United States

Dimensions

Screen Size
61 in H x 91 in W
Diagonal Image Size
100 in
Screen Height
61 in
Screen Width
91 in

Details

Item
Projection Screen
Mounting Method
Ceiling, Wall
Aspect Ratio
16:9
Viewing Angle
180°
Screen Folding Mechanism
Electric
Front Projection
Yes
Screen Gain
0.9
Screen Fabric
ClearSound White Weave XT900E
Mounting
Wall Mount, Ceiling Mount
Product Line
Targa

Description

Projector Screens, TARGA 100IN HDTV CLRSOUND WHT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.