Zoro Homepage

Projector Screens, TARGA 100IN HDTV CONTRAST GREY

  • Mfr # 116456U

  • Zoro # G010853570


product price: $1,599.99
/ea
Item requires special delivery charges. A $295.00 per item surcharge will be applied.

Key Features

Screen Size
49 in H x 87 in W
Color
White
Mounting Method
Wall/Ceiling
Includes
Targa Electric Projection Screen 3-position switch (110-120V) Matching Endcaps with Universal Mounting Brackets
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
116456U
Zoro #
G010853570
UPC #
641092224150
Country of Origin
United States

Dimensions

Screen Size
49 in H x 87 in W
Diagonal Image Size
100 in
Height
61 in
Screen Height
49 in
Width
91 in
Screen Width
87 in

Details

Color
White
Item
Projection Screen
Mounting Method
Wall/Ceiling
Includes
Targa Electric Projection Screen 3-position switch (110-120V) Matching Endcaps with Universal Mounting Brackets
Green Environmental Attribute
GREENGUARD, GREENGUARD Gold; Environmentally Friendly
Aspect Ratio
16:9
Projection Formats
HDTV
Screen Gain
1
Screen Folding Mechanism
Electric
Environmental Certification
GREENGUARD, GREENGUARD Gold
Screen Fabric
Contrast Grey XH800E
Mounting
Wall/Ceiling Mount
Product Line
Targa
Environmentally Friendly
Yes

Description

Projector Screens, TARGA 100IN HDTV CONTRAST GREY

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.