
Projector Screens, TARGA 100IN NTSC MATT WHT XT10
Mfr # 116015
Zoro # G310845916
product price: $1,179.99
/ea
Free Shipping & Returns
Key Features
Screen Size
60 in H x 80 in W
Mounting Method
Wall
Aspect Ratio
4:3
Standards
ULCE
Front Projection
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
116015
Zoro #
G310845916
UPC #
641092119821
Country of Origin
United States
Dimensions
Screen Size
60 in H x 80 in W
Diagonal Image Size
100 in
Screen Width
80 in
Screen Height
60 in
Details
Item
Projection Screen
Mounting Method
Wall
Aspect Ratio
4:3
Standards
ULCE
Front Projection
Yes
Screen Gain
1
Projection Formats
NTSC
Screen Folding Mechanism
Electric
Viewing Angle
180°
Product Line
Targa
Mounting
Wall Mount
Screen Fabric
Matt White XT1000E
Description
Projector Screens, TARGA 100IN NTSC MATT WHT XT10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.